Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, S, Polyester
Mfr # 1402120
Zoro # G503953169
product price: $551.99
/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size S
- Includes Padding Yes
- Harness Style Vest
- Webbing Materials Polyester
- Weight Capacity 420 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1402120
- Zoro # G503953169
- UPC # 648250196205
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | S |
Color and Size | Gray - S |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, General Use, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Construction, General Industry, General Manufacturing, Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON Rubber Electrical Gloves, Size 10 (RG-B-C1-R14-10)
- ANSELL Gloves, 0.2mm Thick, Green, Size 10, PR (37-300)
- AZAR DISPLAYS Two-Sided Large Acrylic Sign Holder W/ Magnetic Boots 36" X 8.5", PK2 (109918)
- GE Hooded Disposable Coveralls, S, White, Zipper Flap (GW903S)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1110606)
- 3M DBI-SALA Full Body Harness, 2XL, Polyester (1106105)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1104876)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113422)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1403051)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1110577)
- FALLTECH Full Body Harness, L, Polyester (7082BFDL)
- 3M Dbi-Sala Harnesses