Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, S, Polyester
Mfr # 1402040
Zoro # G203953148
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size S
- Chest Strap Buckles Quick-Connect
- Harness Style Vest
- D-Ring Locations Back, Hips
- RFID Equipped Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1402040
- Zoro # G203953148
- UPC # 648250188309
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | S |
Color and Size | Gray - S |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, General Industry, General Manufacturing, Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE Gloves, Black/Red, 1 PR (48-919)
- BRADLEY Pedestal Mounted Eyewash Plastic (S19214EW)
- ACCUFORM Emergency Sign, 14 in Height, 10 in Width, Vinyl, Rectangle, English (MLFE548GF)
- NOTRAX 5 ft. L x Vinyl, 9/16" Thick (518S0045YB)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402043)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401023)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1112583)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401097)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113216)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113154)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (P950QC-7/UGN)
- 3M Dbi-Sala Fall Protection