Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, S, Polyester
Mfr # 1402015
Zoro # G303953031
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness D-Ring Material Steel
- Webbing Material Polyester
- Features Anti-Sliding Dorsal D-Ring Pad, Auto-Resetting Lanyard Keeper, Integrated SRL Adapter, Low-Profile Suspension Trauma Strap Design
- Padding Location Back, Leg
- Weight Capacity 420 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1402015
- Zoro # G303953031
- UPC # 648250188064
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Gray - S |
Details
Harness D-Ring Material | Steel |
Webbing Material | Polyester |
Features | Anti-Sliding Dorsal D-Ring Pad, Auto-Resetting Lanyard Keeper, Integrated SRL Adapter, Low-Profile Suspension Trauma Strap Design |
Harness Sizing | S |
Padding Location | Back, Leg |
Weight Capacity | 420 lb |
Harness Application | Climbing, Positioning |
Leg Strap Buckles | Tongue |
With Belt | No |
Hardware Material | Aluminum, Steel |
Standards | ANSI Z359.11, OSHA 1910.140, OSHA 1926.502 |
Harness Color | Gray |
Harness Style | Vest |
Includes Padding | Yes |
Webbing Coating | Polyester |
Torso Adjustment | Revolver |
Series | ExoFit(TM) X200 |
Item | Fall Protection Harness |
RFID Equipped | Yes |
D-Ring Locations | Back, Chest, Hips |
Chest Strap Buckles | Mating |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
ANSI Standards Met | ANSI Z359.11 |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Construction, General Industry, General Manufacturing, Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Clear Polycarbonate (TRYON OTG)
- BRADY Pipe Marker, Non-Potable Water, PK5, 7397-1-PK (7397-1-PK)
- VISUAL WORKPLACE Slip Resistant Floor Tape, 2"x 60 ft., Red (25-700-2060-623)
- NOTRAX 4 ft. L x PVC Foam, 1/2" Thick (419S0034BL)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1107803)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401163)
- 3M DBI-SALA Rescue Full Body Harness, M, Repel(TM) Polyester (1113371)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401053)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401160)
- 3M DBI-SALA Full Body Harness, XL, Polyester (1112488)
- HONEYWELL MILLER DuraFlex Python Ultra Harnesses (P950QC/UGN)
- 3M Dbi-Sala Fall Protection