Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, S, Polyester
Mfr # 1402000
Zoro # G003953065
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- D Ring Material Zinc Plated Steel
- Webbing Coating Polyester
- Buckle Type Torso: Revolving
- Harness Sizing S
- With Belt No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1402000
- Zoro # G003953065
- UPC # 648250187913
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Gray - S |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry, ANSI Standards Met ANSI Z359.11, OSHA Standards Met OSHA 1910.140, OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, A, 10 Cards, PK10 (DBV-3-A-10)
- PIG PIG Collapse-A-Tainer Spill Containment Berm 8' L x 6' W x 1' H (PAK791)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Blue, Cotton/Nylon, LT (FRS160-MBL LRG TLL)
- CAROLINA SHOE Size 9-1/2D Men's 6 in Work Boot Steel Work Boot, Brown (508)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113193)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1102001)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1104876)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1101252)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113176)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401187)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1401090)
- 3M Dbi-Sala Fall Protection