Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, S, Polyester
Mfr # 1401110
Zoro # G203953131
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size S
- Harness Application General Use, Positioning
- Includes Padding Yes
- Harness Style Vest
- Harness Sizing S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1401110
- Zoro # G203953131
- UPC # 648250189993
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | S |
Color and Size | Gray - S |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application General Use, Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Nitrile Coated Gloves, Full Coverage, Brown, 10, PR (52-547)
- DAYMARK Steam Resistant Gloves, Blue, L, Rubber, PR (92144)
- ENPAC Catch Basin Insert, Black, 500 gpm (4340)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113154)
- 3M DBI-SALA Full Body Harness, XL, Polyester (1112488)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1140188)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1403090)
- 3M DBI-SALA Fall Protection Harness, Vest Style, XL (1401203)
- 3M DBI-SALA Full Body Harness, XL, Polyester (1140202)
- PALMER SAFETY Vest Style, S, Blue/Black (H212100031.SM)
- 3M Dbi-Sala Harnesses