Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, S, Polyester
Mfr # 1401050
Zoro # G003953331
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- D Ring Material Zinc Plated Steel
- D Ring Locations Back, Hip
- D-Ring Locations Back, Hips
- Features Anti-Sliding Dorsal D-Ring Pad, Integrated SRL Adapter, Low-Profile Suspension Trauma Strap Design
- Padding Location Back, Waist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1401050
- Zoro # G003953331
- UPC # 648250182932
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Gray - S |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application General Use, Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (4561X-09)
- TALON TRAX Size 7 Men's Steel Rubber Boot, Blue (445L29)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 4 Inch x 108 feet Red (VST-412-RED)
- BRADY Danger Tag, 5-3/4 x 3 In, Met, 3/8 In, PK10 (65501)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401114)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1104876)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1110577)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113244)
- 3M DBI-SALA Delta Full Body Harness, Back D-Ring, Tongue Buckle Leg Straps, 2X-Large, Yellow/Navy (1101253)
- 3M DBI-SALA Fall Protection Harness, Vest Style, M (1403224)
- GEMTOR Full Body Harness, Vest Style, Universal (942H-2)
- 3M Dbi-Sala Harnesses