Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, S, Polyester
Mfr # 1401045
Zoro # G503953046
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Torso Adjustment Revolver
- Color and Size Gray - S
- Webbing Coating Polyester
- D-Ring Locations Back, Chest, Hips
- Harness Application Climbing, General Use, Positioning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1401045
- Zoro # G503953046
- UPC # 648250182888
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Gray - S |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Mating, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, General Use, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Hard Hat, Vented, Cap Style, White (60105)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5IC221001)
- CROSSFIRE Safety Glasses, Gray Scratch-Resistant (241)
- PORTWEST Hi-Vis Band and Brace Vest, 4X/5X (C470)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113010)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1101252)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1107803)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402142)
- 3M DBI-SALA Rescue Full Body Harness, M, Repel(TM) Polyester (1113371)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402147)
- GEMTOR Full Body Harness, Vest Style, 2XL (VP101-9)
- 3M Dbi-Sala Fall Protection