Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, S, Polyester
Mfr # 1401025
Zoro # G203953360
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size S
- Leg Strap Buckles Quick-Connect
- Padding Location Back
- Webbing Materials Polyester
- Hardware Material Aluminum, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1401025
- Zoro # G203953360
- UPC # 648250182673
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | S |
Color and Size | Gray - S |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes, Industry Construction, General Industry, General Manufacturing, Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/8" Shank L, Steel, 93 (00093)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- TOUGH DUCK Men's Fluorescent Green Polyester Parka size XL (S18711)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 7, 1 PR (11-724-VEND)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401026)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401027)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401028)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1112539)
- 3M DBI-SALA Fall Protection Harness, 3XL, Polyester (1113083)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113210)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (AC-TB/S/MBL)
- 3M Dbi-Sala Fall Protection