Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, S, Polyester
Mfr # 1140187
Zoro # G503953077
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size S
- Webbing Materials Polyester
- Webbing Material Polyester
- Series ExoFit(TM) X300
- Webbing Coating Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1140187
- Zoro # G503953077
- UPC # 840779155330
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | S |
Color and Size | Gray - S |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Tower Light Assembly, 24VAC/DC, 30mA (69120055)
- MAGID 58 Replacement Apron String, 36 ydsRoll (APST)
- HONEYWELL SERVUS Knee Boots, Size 7, 16" H, Black, Plain, PR (18822/7)
- GLOVE GUARD Goggle Guard(R) Clip, Blue (80200BL)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1140188)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1140189)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1140190)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401008)
- 3M DBI-SALA Harness, S, Polyester (1402156)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1101253)
- SAFEWAZE PRO+ Full Body Harness: 1D, QC Chest, TB Legs, Trauma relief, L/XL (023-1251)
- 3M Dbi-Sala Harnesses