Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, S, Polyester
Mfr # 1140181
Zoro # G103953217
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size S
- D Ring Locations Back, Hip
- Buckle Type Torso: Revolving
- Leg Strap Buckles Tongue
- Webbing Coating Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1140181
- Zoro # G103953217
- UPC # 840779155279
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | S |
Color and Size | Gray - S |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, ANSI Standards Met ANSI Z359.11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTREL Clearmaxx Tear Off Foil (5000.039)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Gr (26ZT40)
- CONDOR Safety Sign, 20" W, 14" H, 0.055" Thickness (486U28)
- SELECTFLEX Adjustable-Arch Insoles, Pain Relief, PR (SF-B)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1140184)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1140183)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1140185)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401118)
- 3M DBI-SALA Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R) (1111301)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1110625)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402096)
- 3M Dbi-Sala Harnesses