Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, S, Polyester
Mfr # 1113375
Zoro # G303953369
product price: $965.99
/ea
Free Shipping & Returns
$965.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size S
- Webbing Coating Polyester
- Webbing Materials Polyester
- Harness Application Climbing, Positioning
- Weight Capacity 420 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1113375
- Zoro # G303953369
- UPC # 840779101887
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | S |
Color and Size | Gray - S |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Seat Sling, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Suspension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Strap, Black, Nylon, 6 In., PK10 (91165)
- WOLVERINE 6 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- DUPONT Flame Resistant Coverall w/Hood and Boots, Sky Blue, Tempro, 3XL (TM122SBU3X002500)
- GROTE LIGHTING REFLECTOR-TRIANGLE WARNING KIT:SET OF 3 (71422)
- 3M DBI-SALA Full Body Harness, L, Polyester (1140123)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401036)
- 3M DBI-SALA Arc Flash Full Body Harness, L, Nylon (1110751)
- 3M DBI-SALA Hi-Vis Full Body Harness, XL, Polyester (1111581)
- 3M DBI-SALA Welders Full Body Harness, Universal, Polyester (1109975)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1403106)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402021)
- 3M Dbi-Sala Harnesses