Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, S, Polyester
Mfr # 1113121
Zoro # G903953127
product price: $603.99
/ea
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size S
- Chest Strap Buckles Quick-Connect
- Harness Style Vest
- Color and Size Gray - S
- Harness Application Positioning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1113121
- Zoro # G903953127
- UPC # 648250164884
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | S |
Color and Size | Gray - S |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, ANSI Standards Met ANSI Z359.11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Information Sign, 10" Height, 14" Width, Aluminum, Rectangle, English (122390)
- KLEIN TOOLS Standard Safety Glasses, Gray Lens (60160)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- ZORO SELECT KN95 Face Mask, White, 20-Count, 50PK (KN95WCASE)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113124)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113133)
- 3M DBI-SALA Fall Protection Harness, XS, Polyester (1113120)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402003)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1103270)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401165)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113088)
- 3M Dbi-Sala Harnesses