Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, S, Polyester
Mfr # 1113001
Zoro # G203953049
product price: $546.99
/ea
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
- Webbing Coating Polyester
- RFID Equipped Yes
- Padding Location Back, Leg
- Leg Strap Buckles Quick-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1113001
- Zoro # G203953049
- UPC # 648250163221
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Gray - S |
Details
Standards | ANSI Z359.11, OSHA 1910.140, OSHA 1926.502 |
Webbing Coating | Polyester |
RFID Equipped | Yes |
Padding Location | Back, Leg |
Leg Strap Buckles | Quick-Connect |
Webbing Material | Polyester |
Includes Padding | Yes |
With Belt | No |
Series | ExoFit(TM) X300 |
Harness Style | Vest |
Weight Capacity | 420 lb |
Hardware Material | Aluminum, Steel |
D-Ring Locations | Back |
Item | Fall Protection Harness |
Harness Color | Gray |
Harness D-Ring Material | Aluminum |
Chest Strap Buckles | Quick-Connect |
Torso Adjustment | Revolver |
Harness Sizing | S |
Harness Application | General Use |
Features | Anti-Sliding Dorsal D-Ring Pad, Auto-Resetting Lanyard Keeper, Integrated Easy-Link SRL Adapter, Low-Profile Suspension Trauma Strap Design, Revolving Torso Adapter |
ANSI Standards Met | ANSI Z359.11 |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry, ANSI Standards Met ANSI Z359.11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Dual O2/CO2 Monitor (99039)
- KELTY Backpack, Backpack, Black, 500D Kodra (T2615217BK)
- RED KAP Mens Ss Charcoal Poplin Work Shirt, XXL (SP24CH SS XXL)
- ANSELL Microflex MF-300 Exam Gloves, 6.3 mil, Natural Rubber Latex, Powder-Free, S (7), Natural, 100 Pack (MF-300-S)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113010)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113004)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113007)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402053)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1402149)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401036)
- 3M DBI-SALA Delta Ii Harness, Step-In Style, Front (1102875)
- 3M Dbi-Sala Fall Protection