Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, M, Polyester
Mfr # 1403071
Zoro # G303953222
product price: $635.99
/ea
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size M
- Padding Location Back, Leg, Waist
- Weight Capacity 420 lb
- Harness Color Gray
- RFID Equipped Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1403071
- Zoro # G303953222
- UPC # 648250202326
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | M |
Color and Size | Gray - M |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application General Industry, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, ANSI Standards Met ANSI Z359.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT No-Tool Miniature Circuit Breaker Lockou (PSL-MCBNT)
- WATSON GLOVES Iron Lady - Small PR (012-S)
- THOROGOOD SHOES Size 8 Men's 6 in Work Boot Steel Work Boot, Brown (804-4200 8D)
- 212 PERFORMANCE NTG-05, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (NTG-05-009)
- 3M DBI-SALA Full Body Harness, XL, Polyester (1102928)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1103270)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1401120)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113215)
- 3M DBI-SALA Arc Flash Full Body Harness, 2XL, Nomex(R)/Kevlar(R) (1113339)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1106015)
- SAFEWAZE PRO+ Full Body Harness: 1D, QC Chest, TB Legs, Trauma relief, XS (023-1249)
- 3M Dbi-Sala Harnesses