Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, M, Polyester
Mfr # 1402166
Zoro # G303952966
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Harness Size M
- Standards ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
- Leg Strap Buckles Quick-Connect
- Brand and Series 3M DBI-Sala ExoFit(TM) X200
- Weight Capacity 420 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1402166
- Zoro # G303952966
- UPC # 648250200322
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | M |
Color and Size | Gray - M |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON TCG75 PPE4+ Set: Hood+HVSL/CT/BIB Size XL (TCG75B-XL+HVSL)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65527 (65527)
- VESTIL YELLOW BARRIER 48" W/CURVED FEET (PRAIL-48-Y)
- BRADY Precut Label Roll Cartridge, Red, Gloss (M4C-500-595-RD-WT)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401082)
- 3M DBI-SALA Full Body Harness, S, Polyester (1100821)
- 3M DBI-SALA Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R) (1113336)
- 3M DBI-SALA Rescue Full Body Harness, S, Repel(TM) Polyester (1113370)
- 3M DBI-SALA Protecta®® FIRST„¢ Vest-Style Positioning Harness, AB17560 (AB17560)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401021)
- 3M PROTECTA Positioning Harness, M/L, Polyester (1161305)
- 3M Dbi-Sala Fall Protection