Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, M, Polyester
Mfr # 1402111
Zoro # G203953285
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size M
- With Belt Yes
- Webbing Materials Polyester
- RFID Equipped Yes
- Harness Application Climbing, Positioning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1402111
- Zoro # G203953285
- UPC # 648250189016
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | M |
Color and Size | Gray - M |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Weld Pro 24 x 42 FR Leather Split Leg Apron (1041T42BR)
- BROTHER TZe Standard Adhesive Laminated Labeling Tape, 1.4" x 26.2 ft, Black on Blue (TZE561CS)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-5-PK (WM-5-PK)
- MCR SAFETY Artic Jack Cold Protection Gloves, Thermosock Lining, L, 12PK (1965L)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402112)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401111)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402106)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1112566)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401057)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1112476)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1402098)
- 3M Dbi-Sala Harnesses