Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, M, Polyester
Mfr # 1401091
Zoro # G703953105
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size M
- Brand and Series 3M DBI-Sala ExoFit(TM) X100
- Chest Strap Buckles Quick-Connect
- Harness Style Vest
- Webbing Materials Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1401091
- Zoro # G703953105
- UPC # 648250183472
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | M |
Color and Size | Gray - M |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Safety Cabinet Shelf, Steel, 350 lb Load Capacity, 39 3/8 in Width x 14 in Depth x 1 1/2 in Height (29937)
- CALLOWAY MILLS Black, 18 W x 30 L (103651830)
- MONTOUR LINE White Plastic Chain, 2 In, 100 Ft. Long (CH-CH-20-WH-100-BX)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, 3XL (J24172)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401092)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401093)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1401090)
- 3M DBI-SALA Fall Protection Harness, Vest Style, M (1403224)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113082)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402001)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113214)
- 3M Dbi-Sala Harnesses