Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, M, Polyester
Mfr # 1401071
Zoro # G503952971
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size M
- Includes Padding Yes
- Harness Application Positioning
- Features Anti-Sliding Dorsal D-Ring Pad, Integrated SRL Adapter, Low-Profile Suspension Trauma Strap Design
- Torso Adjustment Revolver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1401071
- Zoro # G503952971
- UPC # 648250183229
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | M |
Color and Size | Gray - M |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Mating, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, General Industry, General Manufacturing, Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Radband 2 Banded Earplugs, 25dB, Orange Pods, Orange Band (RB2100)
- ZORO SELECT Traffic Cone, 36 In.Fluorescent Lime (6FHA5)
- KASK Rescue Helmet Red, 1 Size, Zenith X2 (WHE00097-204)
- POWERFLARE LED Safety Flare, LED Color Red (SP3O-R-Y)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1107800)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402095)
- 3M DBI-SALA Retrieval Full Body Harness, XS, Polyester (1101256)
- 3M DBI-SALA Arc Flash Full Body Harness, Universal, Nomex(R)/Kevlar(R) (1110830)
- 3M DBI-SALA Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R) (1113336)
- 3M DBI-SALA Harness, L, Polyester (1402158)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402067)
- 3M Dbi-Sala Fall Protection