Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, M, Polyester
Mfr # 1401051
Zoro # G903953370
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- D Ring Material Zinc Plated Steel
- D Ring Locations Back, Hip
- D-Ring Locations Back, Hips
- Webbing Material Polyester
- Harness Buckle Material Zinc Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1401051
- Zoro # G903953370
- UPC # 648250182949
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Gray - M |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application General Use, Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Eagle Spill Containment Black Utility Tray 36"L x 18"W x 2"H (1677BLK)
- BRADY Label, 1 in W, Silver (M6-20-435)
- TRANSFORMING TECHNOLOGIES ESD Cut Resistant Gloves, Palm Coated, Large (GL2504P)
- GEMPLERS Waterproof Chemical-Resistant Chaps (N999 ODG)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1101660)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1112568)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401096)
- 3M DBI-SALA Full Body Harness, Universal, Polyester (1107865)
- 3M DBI-SALA Arc Flash Full Body Harness, M, Kevlar(R)/Nomex(R) (1103071)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1402114)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401026)
- 3M Dbi-Sala Harnesses