Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, M, Polyester
Mfr # 1401046
Zoro # G703952986
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Webbing Coating Polyester
- Leg Strap Buckles Tongue
- Weight Capacity 420 lb
- Chest Strap Buckles Mating
- Includes Padding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1401046
- Zoro # G703952986
- UPC # 648250182895
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Gray - M |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Mating, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, General Use, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC SAFETY PRODUCTS NITRILE ORANGE LIGHTNING XL 100/BX (LGOR-XL)
- DUPONT Hooded Disposable Coverall, M, 25 PK, White, SMS, Zipper (PB127SWHMD002500)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 4 ft. L x 3/4" Thick (104-01-2048-8)
- SALISBURY Rubber Insulating Gloves Class 0, PR (E011B/12)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1102526)
- 3M DBI-SALA Full Body Harness, M, Nomex(R)/Kevlar(R) (1113316)
- 3M DBI-SALA Rescue Full Body Harness, XL, Repel(TM) Polyester (1113373)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401097)
- 3M DBI-SALA Fall Protection Harness, XS, Polyester (1402155)
- 3M DBI-SALA Hi-Vis Full Body Harness, 2XL, Polyester (1111582)
- KONG USA Itaka Work And Positioning Harness, Size M/L (8W9853000KK)
- 3M Dbi-Sala Harnesses