Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, M, Polyester
Mfr # 1401026
Zoro # G203953032
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size M
- Padding Location Back
- Webbing Materials Polyester
- Hardware Material Aluminum, Steel
- Harness Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1401026
- Zoro # G203953032
- UPC # 648250182680
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | M |
Color and Size | Gray - M |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes, Industry Construction, General Industry, General Manufacturing, Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITA SWANZEY Women's Closed Back Clog in Delicate Floral, Size 8.5-9, PR (475636-090-40)
- STRANCO Calibration Label, ENG, Black/Yellow, PK350, TCFSL2-22136 (TCFSL2-22136)
- ZORO SELECT Permanent Delineator Post, 43 In. X 4 In. (03-745AB)
- GLOBE SCIENTIFIC Labeling Tape, 1" x 60yd per Roll, 3 Rolls/Case, Salmon, 3PK (LT-1X60S)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1401025)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401029)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401028)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113295)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1401075)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1140185)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5IC221101)
- 3M Dbi-Sala Harnesses