Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, M, Polyester
Mfr # 1140128
Zoro # G603953052
product price: $527.99
/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Harness Size M
- Harness D-Ring Material Aluminum
- Webbing Materials Polyester
- Includes Padding Yes
- Padding Location Back, Leg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1140128
- Zoro # G603953052
- UPC # 840779154746
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | M |
Color and Size | Gray - M |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry, ANSI Standards Met ANSI Z359.11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Private Road No Outlet Sign, Heavy-Gauge Aluminum, 12" x 18", A-1218-24821 (A-1218-24821)
- AVERY Avery® White Permanent Durable ID Labels for Laser Printers 6575, 8-1/2" x 11", Box of 50 (7278206575)
- LABELMASTER Placard, 10-3/4inx10-3/4in, Oxidizer, PK10 (19UA30)
- HILLMAN English Black No Parking Sign 8 in. H X 12 in. W, 6PK (839902)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402127)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401112)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1110606)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401053)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1110626)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401052)
- HONEYWELL MILLER Full Body Harness, L/XL, Elastomer (E570/URN)
- 3M Dbi-Sala Harnesses