Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, M, Polyester
Mfr # 1113450
Zoro # G503953138
product price: $680.99
/ea
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size M
- Harness D-Ring Material Aluminum
- Leg Strap Buckles Quick-Connect
- Standards ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
- Webbing Materials Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1113450
- Zoro # G503953138
- UPC # 840779062386
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | M |
Color and Size | Gray - M |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Wind Energy, ANSI Standards Met ANSI Z359.11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, Spanish, 474D37 (474D37)
- NOTRAX 24 ft. L x Vinyl, 1" Thick (519S0224YB)
- ZORO SELECT Roof Leak Diverter, 18x18 In., Yellow (42X297)
- 3M PELTOR Peltor Optime 105 Over-the-Head Ear Muffs, H10A, Passive Protection, NRR 30 dB, Black/Red (H10A)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401034)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401076)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402116)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401031)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401029)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1102001)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AAF-QC23XG)
- 3M Dbi-Sala Fall Protection