Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, M, Polyester
Mfr # 1113079
Zoro # G403953269
product price: $591.99
/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size M
- D Ring Locations Front, Hip, Back
- Harness Application Climbing, Positioning
- Color and Size Gray - M
- Weight Capacity 420 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1113079
- Zoro # G403953269
- UPC # 648250164723
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | M |
Color and Size | Gray - M |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, ANSI Standards Met ANSI Z359.11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper (8019-M)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, XL (1070-X)
- INCOM Arrow Tape, Black/White, 1 In. W, PMA159 (PMA159)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XS, 1 PR (11-537)
- 3M DBI-SALA Fall Protection Harness, 3XL, Polyester (1113083)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113088)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113085)
- 3M DBI-SALA Harness, M, Polyester (1402157)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401028)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113213)
- 3M DBI-SALA Fall Protection Harness, Vest Style, XL (1113199)
- 3M Dbi-Sala Fall Protection