Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, L, Repel™ Polyester
Mfr # 1113292
Zoro # G403953351
product price: $744.99
/ea
Free Shipping & Returns
$744.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- D Ring Locations Back with Extension, Front, Suspension
- Webbing Material Repelâ„¢ Polyester
- D-Ring Locations Back, Chest, Hips
- Harness Style Vest
- With Belt No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1113292
- Zoro # G403953351
- UPC # 840779008131
- Country of Origin United States
- Category Harnesses
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Seat Sling, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Suspension, ANSI Standards Met ANSI Z359.11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 3/4" Color Coding Dots Green Flr - Roll Form (DOT-34RL Green Flr)
- WEARWELL 21 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- HAWS Axion™ MSR Shower/Eyewash, Combination (8320CRP)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 9, PR (11-600)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401036)
- 3M DBI-SALA Full Body Harness, L, Polyester (1112487)
- 3M DBI-SALA Arc Flash Full Body Harness, L, Nomex(R)/Kevlar(R) (1100941)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113488)
- 3M DBI-SALA Full Body Harness, XS, Repel(TM) Polyester (1110603)
- 3M DBI-SALA Arc Flash Rescue Full Body Harness, XL, Nylon (1110782)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401071)
- 3M Dbi-Sala Harnesses