Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, L, Polyester
Mfr # 1402167
Zoro # G803952978
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Harness Size L
- D Ring Material Zinc Plated Steel
- Harness Buckle Material Aluminum Alloy/Zinc Plated Steel
- Brand and Series 3M DBI-Sala ExoFit(TM) X200
- Color and Size Gray - L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1402167
- Zoro # G803952978
- UPC # 648250200339
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | L |
Color and Size | Gray - L |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNICHE Fire Resistant Cooling Vest, Blue, Banwear Cotton, 2XL (6626-B)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZGD-3X)
- LAKELAND High Performance FR Knit Button Up, Hi-V (ISHAT29RT-XL)
- 3M PELTOR OPTIME 95 Low-Profile Folding Ear Muff H6f/V (H6F/V)
- 3M DBI-SALA Protecta®® FIRST„¢ Vest-Style Positioning Harness, AB17560 (AB17560)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1107800)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1110576)
- 3M DBI-SALA Full Body Harness, S, Repel(TM) Polyester (1112475)
- 3M DBI-SALA Fall Protection Harness, Universal (S/M/L/XL), Polyester (1401172)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1402149)
- WERNER Full Body Harness, Vest Style, 2XL (H231005)
- 3M Dbi-Sala Harnesses