Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, L, Polyester
Mfr # 1402137
Zoro # G703953181
product price: $715.99
/ea
Free Shipping & Returns
$715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size L
- Webbing Materials Polyester
- Leg Strap Buckles Quick-Connect
- Features Anti-Sliding Dorsal D-Ring Pad, Auto-Resetting Lanyard Keeper, Integrated SRL Adapter, Low-Profile Suspension Trauma Strap Design
- Brand and Series 3M DBI-Sala ExoFit(TM) X200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1402137
- Zoro # G703953181
- UPC # 648250196977
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | L |
Color and Size | Gray - L |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESTRA Hi-Vis Cold Protection Gloves, Fleece Lining, XL (74380-10)
- 5.11 Mens Cargo Pants, Size 34" x 34", Black (74439)
- NMC Asbestos May Cause Cancer Causes…, ESD23R (ESD23R)
- PUREFLO Filter Cover (PF3000-03-072)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402136)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402022)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1106024)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401078)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401028)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113001)
- MSA SAFETY Full Body Harness, M, Nylon (10194945)
- 3M Dbi-Sala Harnesses