Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, L, Polyester
Mfr # 1402127
Zoro # G003952983
product price: $642.99
/ea
Free Shipping & Returns
$642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size L
- D Ring Locations Back, Front, Hip
- Harness Color Gray
- D-Ring Locations Back, Chest, Hips
- Harness Application Climbing, General Use, Positioning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1402127
- Zoro # G003952983
- UPC # 648250196625
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | L |
Color and Size | Gray - L |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material PVC Coated Steel, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, General Use, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Size 11W Men's Chelsea Boot Steel Work Boot, Black (FE690)
- MILLER ELECTRIC Half Mask Respirator Kit, Polycarbonate Plate with Cover Plate, Size S, Shade 9 (ML00894)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD5)
- MUTUAL INDUSTRIES Yellow And White Stripe Flagging Tape 12C (16002-241-1875)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401112)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402148)
- 3M DBI-SALA Fall Protection Harness, 3XL, Polyester (1113129)
- 3M DBI-SALA Arc Flash Full Body Harness, 2XL, Nylon (1110755)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1402015)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401160)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1106024)
- 3M Dbi-Sala Harnesses