Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, L, Polyester
Mfr # 1402122
Zoro # G503953381
product price: $550.99
/ea
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size L
- Chest Strap Buckles Quick-Connect
- Harness D-Ring Material Steel
- Harness Color Gray
- Webbing Materials Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1402122
- Zoro # G503953381
- UPC # 648250196229
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | L |
Color and Size | Gray - L |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, General Use, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Construction, General Industry, General Manufacturing, Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Taclite Pro Pant, Mens, Black, 32x32 (74273)
- CAT WORKWEAR Longshore Rain and Windproof Bib, Yellow (1210009-10937)
- CONDOR Sleeves, 18 In., Polypropylene, Blue, PK200 (26W860)
- EMERGENCY ZONE Heatstore Reflective Sleeping Bag (116)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113450)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113043)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1403105)
- 3M DBI-SALA Arc Flash Full Body Harness, 2XL, Nylon (1110755)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113076)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113004)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401092)
- 3M Dbi-Sala Harnesses