Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, L, Polyester
Mfr # 1402117
Zoro # G303953253
product price: $663.99
/ea
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size L
- Leg Strap Buckles Tongue
- Harness Sizing L
- Series ExoFit(TM) X200
- With Belt No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1402117
- Zoro # G303953253
- UPC # 648250196175
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | L |
Color and Size | Gray - L |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, General Use, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Construction, General Industry, General Manufacturing, Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE ANSI A7 Nitrile Coated CR Gloves, Green, Size XXL (7070)
- MSA SAFETY Full Body Harness, M, Nylon (10196642)
- MSA SAFETY Rechargeable Lithium Ion Battery Pack (10076109)
- MCR SAFETY Concord .35Mm Neoprene Nylon Bib Over, L (800BFL)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1402004)
- 3M DBI-SALA Welders Full Body Harness, Universal, Polyester (1109975)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402127)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1403062)
- 3M DBI-SALA Arc Flash Full Body Harness, L, Nomex(R)/Kevlar(R) (1113332)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402038)
- MSA SAFETY Fall Protection Harness, Vest Style, XS (10206073)
- 3M Dbi-Sala Fall Protection