Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, L, Polyester
Mfr # 1402037
Zoro # G003953232
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size L
- D Ring Material Zinc Plated Steel
- D Ring Locations Back, Front
- Features Anti-Sliding Dorsal D-Ring Pad, Auto-Resetting Lanyard Keeper, Integrated SRL Adapter, Low-Profile Suspension Trauma Strap Design
- Webbing Coating Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1402037
- Zoro # G003953232
- UPC # 648250188279
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | L |
Color and Size | Gray - L |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes, Industry Construction, General Industry, General Manufacturing, Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (A010AA04)
- BRADY Danger Label, Instruction, 5 In. W, PK5, 86126 (86126)
- BIG BILL Belt, Leather, Black, Hook and Loop (JA300-52/54-BLK)
- MECHANIX WEAR Cold-Insulated Mechanics Gloves, Sz 10, PR (CWKMG-58-010)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1402039)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402038)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1402035)
- 3M DBI-SALA Fall Protection Harness, Vest Style, M (1113034)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1403071)
- 3M DBI-SALA Full Body Harness, X-Small, Polyester (1106414)
- PETZL Full Body Harness, Size 1 (C073BA01)
- 3M Dbi-Sala Harnesses