Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, L, Polyester
Mfr # 1402007
Zoro # G503953220
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size L
- Color and Size Gray - L
- Padding Location Back, Leg
- Leg Strap Buckles Tongue
- Weight Capacity 420 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1402007
- Zoro # G503953220
- UPC # 648250187982
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | L |
Color and Size | Gray - L |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes, Industry General Industry, ANSI Standards Met ANSI Z359.11, OSHA Standards Met OSHA 1910.140, OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fire Extinguisher Cabinet, Semi Recessed, 20 3/4 in Height, 5 lb (1RK37)
- PYRAMEX Disposable Foam Ear Plugs, Contoured-T Shape, 32 dB, Orange, 100 PK (DP1001)
- LITHONIA LIGHTING Ext Sgn, Alum, Blck, 11 3/4in, 2W (LQC 2 G EL N)
- CONDOR High Visibility Vest, Orange/Red, 4XL (53YP40)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113704)
- 3M DBI-SALA Full Body Harness, Universal, Polyester (1107865)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1101655)
- 3M DBI-SALA Full Body Harness, XL, Polyester (1112488)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401027)
- 3M DBI-SALA Full Body Harness, Universal, Polyurethane Coated Polyester (1110990)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161316)
- 3M Dbi-Sala Fall Protection