Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, L, Polyester
Mfr # 1401012
Zoro # G303953048
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size L
- Leg Strap Buckles Tongue
- Harness Application Positioning
- Harness Color Gray
- Webbing Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1401012
- Zoro # G303953048
- UPC # 648250182543
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | L |
Color and Size | Gray - L |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, General Industry, General Manufacturing, Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shadow Board, Cleaning, Blk Shadow Color (GPSM311)
- ACCUFORM MARSEC Sign Kit, 24 in Height, 36 in Width, Galvanized Steel, Vinyl, Rectangle, English (MASE530)
- SHOWA Chemical Resistant Gloves, Nitrile, 2XL, PR (717-11)
- SELLSTROM Safety Glasses XM340RX Bifocal with magnification Series (S74203)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401013)
- 3M DBI-SALA Full Body Harness, S, Repel(TM) Polyester (1113106)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113210)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401158)
- 3M DBI-SALA Fall Protection Harness, Vest Style, M (1403224)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1403062)
- HONEYWELL MILLER DuraFlex Python Ultra Harnesses (P950QC/UGN)
- 3M Dbi-Sala Fall Protection