Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, L, Polyester
Mfr # 1140183
Zoro # G403953092
product price: $571.99
/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Harness Size L
- D Ring Locations Back, Hip
- Features Anti-Sliding Dorsal D-Ring Pad, Auto-Resetting Lanyard Keeper, Integrated Easy-Link SRL Adapter, Low-Profile Suspension Trauma Strap Design, Revolving Torso Adapter
- Chest Strap Buckles Quick-Connect
- Color and Size Gray - L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1140183
- Zoro # G403953092
- UPC # 840779155293
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | L |
Color and Size | Gray - L |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, ANSI Standards Met ANSI Z359.11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety PX5 Prefilter, Pack of 10 (03-890)
- HEROS PRIDE Belt Accessory, Nylon (1090)
- ACCUFORM Accuform KDD225 Stopout® Stopplug„¢ 110 Vac Plug Lockout, Plastic (KDD225)
- MUSTANG SURVIVAL Life Vest, USCG Type III, XL/2XL Size (MRV050 WR-251-XL/XXL- 216)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1140181)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1140185)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1140184)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1402015)
- 3M DBI-SALA Arc Flash Full Body Harness, XL, Nomex(R)/Kevlar(R) (1100942)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1402035)
- HONEYWELL MILLER AirCore, Harness, Tongue Buckle, Green (AC-TB/UGN)
- 3M Dbi-Sala Harnesses