Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, L, Polyester
Mfr # 1113451
Zoro # G303953383
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chest Strap Buckles Quick-Connect
- Includes Padding Yes
- Harness Application Climbing, Positioning
- Harness D-Ring Material Aluminum
- Harness Style Vest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1113451
- Zoro # G303953383
- UPC # 840779062393
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Gray - L |
Details
Chest Strap Buckles | Quick-Connect |
Includes Padding | Yes |
Harness Application | Climbing, Positioning |
Harness D-Ring Material | Aluminum |
Harness Style | Vest |
Item | Fall Protection Harness |
Torso Adjustment | Revolver |
Webbing Coating | Polyester |
Harness Sizing | L |
Padding Location | Back, Leg |
D-Ring Locations | Back, Chest, Hips |
Series | ExoFit(TM) X300 |
Webbing Material | Polyester |
Hardware Material | Aluminum, Steel |
Harness Color | Gray |
Leg Strap Buckles | Quick-Connect |
With Belt | No |
Features | Anti-Sliding Dorsal D-Ring Pad, Auto-Resetting Lanyard Keeper, Integrated Easy-Link SRL Adapter, Low-Profile Suspension Trauma Strap Design, Revolving Torso Adapter |
Standards | ANSI Z359.11, OSHA 1910.140, OSHA 1926.502 |
Weight Capacity | 420 lb |
RFID Equipped | Yes |
ANSI Standards Met | ANSI Z359.11 |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Wind Energy, ANSI Standards Met ANSI Z359.11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Black, 4 ft. W x 6 ft. L (141S0046BL)
- INDUSTRIAL SCIENTIFIC Calibration Gas, 103L Cylinder Cap. (18102913)
- LIFT SAFETY LIFT FIBERWIRE A5 NITRILE MICROFOAM WINTER (GFW-19YL)
- TENSABARRIER Belt Barrier, Black, Belt Color Black (897-24-S-33-NO-B9X-C)
- 3M DBI-SALA Rescue Full Body Harness, L, Repel(TM) Polyester (1113347)
- 3M DBI-SALA Full Body Harness, L, Nomex(R)/Kevlar(R) (1113317)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401012)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402131)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1401025)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1107802)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161419)
- 3M Dbi-Sala Harnesses