Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, L, Polyester
Mfr # 1113127
Zoro # G103953378
product price: $562.99
/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size L
- D Ring Locations Back, Hip
- Harness Color Gray
- Brand and Series 3M(TM) DBI-SALA(R) ExoFit(TM) X300
- Torso Adjustment Revolver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1113127
- Zoro # G103953378
- UPC # 648250164907
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | L |
Color and Size | Gray - L |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, ANSI Standards Met ANSI Z359.11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Beam Anchor, 13 in. L, Carbon Steel (7711)
- EDGE EYEWEAR Safety Glasses, Yellow Polarized, Scratch Resistant (SK-XL112)
- PORTWEST MR Cut PU Palm Glove, XL (A622)
- HARDLINE PRODUCTS Number Label, Blk, Vinyl, 4 in. H, No. 2, PK3 (DB43B-2)
- 3M DBI-SALA Fall Protection Harness, Vest Style, XL (1113130)
- 3M DBI-SALA Fall Protection Harness, 3XL, Polyester (1113129)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113121)
- 3M DBI-SALA Fall Protection Harness, Vest Style, M (1113064)
- 3M DBI-SALA Full Body Harness, S, Repel(TM) Polyester (1112535)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402003)
- 3M PROTECTA Vest-Style Positioning/Climbing/Retrieval Harness, XL, Polyester (1161515)
- 3M Dbi-Sala Harnesses