Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, 3XL, Polyester
Mfr # 1113129
Zoro # G203953261
product price: $612.99
/ea
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size 3XL
- Webbing Materials Polyester
- Series ExoFit(TM) X300
- Brand and Series 3M(TM) DBI-SALA(R) ExoFit(TM) X300
- Harness D-Ring Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1113129
- Zoro # G203953261
- UPC # 840779111916
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | 3XL |
Color and Size | Gray - 3XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing 3XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, ANSI Standards Met ANSI Z359.11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Green-Black, Sz 9 (XAN9E/9180AP506-09)
- UNCLE MIKES OT ITP Holster, Right, Size 12 (89121)
- 3M Fire Barrier Putty, 7 in x 7 in, Red-Brown, Intumescent, Up to 4 hr Fire Rating (MPP+7"X7"*)
- MONTOUR LINE Sign Frame Floor Standing 22 x 28 in. H Satin Brass Steel (FSE200-2228-H-SB)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113124)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113133)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113121)
- 3M DBI-SALA Full Body Harness, Crossover Style, Repel(TM) Polyester (1101855)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401026)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401112)
- SUPER ANCHOR SAFETY Small - Gray Frame/Red Webbing Pro-Deluxe Full Body Harness (PD-6101-GRS)
- 3M Dbi-Sala Harnesses