Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, 3XL, Polyester
Mfr # 1113014
Zoro # G003953270
product price: $558.99
/ea
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size 3XL
- Harness Color Gray
- Torso Adjustment Revolver
- D-Ring Locations Back
- Webbing Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1113014
- Zoro # G003953270
- UPC # 840779034512
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | 3XL |
Color and Size | Gray - 3XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing 3XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry, ANSI Standards Met ANSI Z359.11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID 1079 Leather Finger Guards, M, 50PK (1079-M)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, M, PR (VP9696M)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Black (M7-R6000)
- VGUARD A22A1, Industrial Glove, 2.8 mil Palm, Vinyl, Powdered, X-Large, 1000 PK, Clear (A22A14)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113010)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113004)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113007)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401141)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1112568)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401113)
- WERNER LADDER - FALL PROTECTION Werner Blue Armor Standard Harness, Tongue Buckle Legs, M/L (H212002)
- 3M Dbi-Sala Fall Protection