Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, 2XL, Polyester
Mfr # 1403107
Zoro # G203953100
Free Shipping & Returns
$735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Webbing Coating Polyester
- Chest Strap Buckles Quick-Connect
- RFID Equipped Yes
- Standards ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
- Hardware Material Aluminum, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1403107
- Zoro # G203953100
- UPC # 648250204245
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Gray - 2XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, ANSI Standards Met ANSI/ASSP Z359.11-2021
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Green, 200 ft x 3 In (B324G-200)
- CONDOR Leather Drivers Gloves, Pigskin, XL, PR (1AD52)
- OCCUNOMIX Coverall, Black/Yellow, M (SP-CVL-BYM)
- CONDOR U-Block Vest, Class2 Yellow/Grn, 5XL (53YL23)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113040)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1110625)
- 3M DBI-SALA Full Body Harness, Universal, Polyurethane Coated Polyester (1110990)
- 3M DBI-SALA Welders Full Body Harness, 2XL, Polyester (1109977)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113704)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401033)
- MSA SAFETY Full Body Harness, M, Nylon (10194630)
- 3M Dbi-Sala Harnesses