Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, 2XL, Polyester
Mfr # 1403063
Zoro # G003953010
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Harness Size 2XL
- D Ring Locations Back, Hip
- Webbing Material Polyester
- Material Belt: Polyester
- Chest Strap Buckles Quick-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1403063
- Zoro # G003953010
- UPC # 648250204078
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | 2XL |
Color and Size | Gray - 2XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, Hips, RFID Equipped Yes, ANSI Standards Met ANSI/ASSP Z359.11-2021
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Exit Sign, Not An Exit, 7"X10 (MEXT910VP)
- RADIANS Radians SP61 Class E Surveyor Safety Pants (SP61-EPGS-XL2X)
- MSA SAFETY Filter, Bayonet, P100, Magenta, 2 PK, NIOSH 42 CFR 84 (815369)
- PIP PIP MaxiFlex® Endurance„¢ Nitrile Dotted Palm Micro-Foam Gloves, S, Black, 1 Dozen (34-844/S)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402146)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401038)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113046)
- 3M DBI-SALA Fall Protection Harness, Vest Style, L (1113157)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401008)
- 3M DBI-SALA Fall Protection Harness, Vest Style, S (1401228)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161431)
- 3M Dbi-Sala Harnesses