Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, 2XL, Polyester
Mfr # 1402169
Zoro # G303953154
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ExoFit(TM) X200
- Harness D-Ring Material Steel
- Harness Style Vest
- D-Ring Locations Back
- Padding Location Back, Leg, Waist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1402169
- Zoro # G303953154
- UPC # 648250200353
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Gray - 2XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 in W, Clear; White (BM-21-427)
- 3M Protective Coverall, Gray, Polypropylene/Polyethylene, Zipper (4570-4XL)
- HY-KO Caution Slippery When Wet Sign 10" x 14", 5PK, A20374 (A20374)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (117S0035CH)
- 3M DBI-SALA Hi-Vis Full Body Harness, Universal, Polyester (1111580)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402067)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1101655)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1107800)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113040)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113244)
- 3M DBI-SALA Arc Flash Full Body Harness, M, Kevlar(R)/Nomex(R) (1103071)
- 3M Dbi-Sala Fall Protection