Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, 2XL, Polyester
Mfr # 1402114
Zoro # G603953311
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size 2XL
- Chest Strap Buckles Quick-Connect
- With Belt Yes
- Webbing Material Polyester
- Weight Capacity 420 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1402114
- Zoro # G603953311
- UPC # 648250189047
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | 2XL |
Color and Size | Gray - 2XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Tape Caution 1000Ft Barricade (16000)
- KYORENE 15g Gray Kyorene Graphene A1 Liner with Black HCT MicroFoam Nitrile Knuckle Coating (XL) PK Gloves (00-002 (XL))
- TILLMAN Gloves, PR, Color: Red (1300M)
- SALISBURY Arc Flash Clothing Kits (SKCP8RG2X-WB)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402112)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402111)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401188)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113133)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1140189)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402152)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161427)
- 3M Dbi-Sala Harnesses