Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, 2XL, Polyester
Mfr # 1402098
Zoro # G403953139
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size 2XL
- Webbing Coating Polyester
- Includes Padding Yes
- Webbing Materials Polyester
- With Belt Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1402098
- Zoro # G403953139
- UPC # 648250188880
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | 2XL |
Color and Size | Gray - 2XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICS R UNIQUE Speed Bump, Plastic, Cncrt/Asphlt, 2X10X144 (210144SBY-LAGS)
- CARHARTT High Visibility Hooded Sweatshirt, XL (104987-BOGXLREG)
- KISHIGO L-XL Pink Enhanced Visibility Multi Pocket Vest (B107-L-XL)
- BRADY Laddertag(TM) Hldr, 8-1/4 x 2-1/4 In, PK10 (LAD-EITH12)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1140187)
- 3M DBI-SALA Fall Protection Harness, Vest Style, XL (1401203)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1402015)
- 3M DBI-SALA Full Body Harness, S, Repel(TM) Polyester (1102201)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401113)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1112476)
- 3M DBI-SALA Fall Protection Harness, Vest Style, XL (1113199)
- 3M Dbi-Sala Harnesses