Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, 2XL, Polyester
Mfr # 1401139
Zoro # G503953176
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ExoFit(TM) X100
- Features Anti-Sliding Dorsal D-Ring Pad, Integrated SRL Adapter, Low-Profile Suspension Trauma Strap Design
- Webbing Material Polyester
- Chest Strap Buckles Quick-Connect
- Harness D-Ring Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1401139
- Zoro # G503953176
- UPC # 648250190562
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Gray - 2XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Mixed Gas Only Sign, Portrait (OS-NS-D-1014-V-14237)
- BRADY Lockout Padlock, Al, 1/4" W, Yellow, PK3 (ALU-YLW-76ST-KA3PK)
- GEMTOR Rescue Harness, 30"-44", Nylon (543CH3-0T)
- AVENGER SAFETY FOOTWEAR Size 11 FOREMAN ROMEO CT, MENS PR (A7111-11M)
- 3M DBI-SALA Arc Flash Rescue Full Body Harness, 2XL, Nylon (1110786)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401022)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401016)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1103375)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1102205)
- 3M DBI-SALA Arc Flash Full Body Harness, 2XL, Nylon (1110755)
- 3M DBI-SALA Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R) (1100940)
- 3M Dbi-Sala Fall Protection