Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, 2XL, Polyester
Mfr # 1401049
Zoro # G203953377
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size 2XL
- Hardware Material Aluminum, Steel
- Harness Application Climbing, General Use, Positioning
- Webbing Materials Polyester
- D-Ring Locations Back, Chest, Hips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1401049
- Zoro # G203953377
- UPC # 648250182925
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | 2XL |
Color and Size | Gray - 2XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Mating, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, General Use, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 10, 1 PR (11-423)
- CONDOR High Visibility Vest, Yellow/Green, S (53YP42)
- ONGUARD Chemtex Rain Jacket, Hood Snaps, Green, 2XL (7103200)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 750 Pairs, Assorted Colors (0604)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1402035)
- 3M DBI-SALA Arc Flash Full Body Harness, M, Kevlar(R)/Nomex(R) (1103071)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113049)
- 3M DBI-SALA Full Body Harness, M, Nomex(R)/Kevlar(R) (1113316)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401162)
- 3M DBI-SALA Full Body Harness, M, Polyester (1108701)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AC-QC-BDP2/3XLBL)
- 3M Dbi-Sala Fall Protection