Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, 2XL, Polyester
Mfr # 1401029
Zoro # G703952979
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size 2XL
- Hardware Material Aluminum, Steel
- Webbing Materials Polyester
- RFID Equipped Yes
- Weight Capacity 420 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1401029
- Zoro # G703952979
- UPC # 648250182710
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | 2XL |
Color and Size | Gray - 2XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes, Industry Construction, General Industry, General Manufacturing, Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 12PK (16-530/S)
- LYLE Stop Sign, 12" W, 12" H, English, Aluminum, Red (R1-1-12HA)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (14838)
- RADIANS Radians Mirage(TM) MRB Bifocal Safety Eyewear (MRB215ID)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401027)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1401025)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401026)
- 3M DBI-SALA Delta Ii Harness, Step-In Style, Front (1102875)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1402040)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1402024)
- GEMTOR Full Body Harness, Vest Style, Universal (900H-2)
- 3M Dbi-Sala Fall Protection