Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, 2XL, Polyester
Mfr # 1113488
Zoro # G003953102
product price: $726.99
/ea
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size 2XL
- D Ring Locations Back, Front
- Standards ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
- Webbing Coating Polyester
- Hardware Material Aluminum, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1113488
- Zoro # G003953102
- UPC # 840779165094
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | 2XL |
Color and Size | Gray - 2XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Seat Sling, Chest Strap Buckles Mating, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Oil and Gas, Suspension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Goggle Cover (14-10016)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Silver/Black (0042)
- NMC No Trespassing Sign - Bilingual, M732AB (M732AB)
- BRADY Information Station, 29 In. W, 5 In. D (RK772E)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1101253)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402127)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402021)
- 3M DBI-SALA Full Body Harness, XL, Polyester (1112488)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113212)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401039)
- CONDOR Full Body Harness, Universal, Polyester (45J267)
- 3M Dbi-Sala Harnesses