Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, 2XL, Polyester
Mfr # 1113453
Zoro # G403952996
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- D Ring Locations Back, Front, Hip
- Series ExoFit(TM) X300
- Chest Strap Buckles Quick-Connect
- Harness Style Vest
- Hardware Material Aluminum, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1113453
- Zoro # G403952996
- UPC # 840779062416
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Gray - 2XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Wind Energy, ANSI Standards Met ANSI Z359.11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Rack, hard Hat (5LTR4)
- JUSTRITE 1 gal Blue Steel Type II Safety Can Kerosene (7210320)
- CRAFTSMAN Unisex Impact Protecting AntiVibration Glove, XLarge (CMMT14197)
- HYNIT Nitrile Coated Gloves, Full Coverage, Blue, M, PR (32-105)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402022)
- 3M DBI-SALA Rescue Full Body Harness, L, Repel(TM) Polyester (1113347)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1102526)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401124)
- 3M DBI-SALA Full Body Harness, S, Nomex(R)/Kevlar(R) (1113315)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113421)
- FALLTECH Full Body Harness, XL, Polyester (7089BXL)
- 3M Dbi-Sala Fall Protection