Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, 2XL, Polyester
Mfr # 1113214
Zoro # G703953327
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size 2XL
- D Ring Locations Back, Front, Hip
- Webbing Material Polyester
- Torso Adjustment Revolver
- Harness Sizing 2XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1113214
- Zoro # G703953327
- UPC # 840779034901
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | 2XL |
Color and Size | Gray - 2XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Wind Energy, ANSI Standards Met ANSI Z359.11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Composite-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 15 ft -Black Rubber Roll (03-167-CO-P)
- WERNER Roofer's Fall Protection Kit, Size: Universal (K112101)
- HILLMAN English Black No Parking Sign 8 in. H X 12 in. W, 6PK (839902)
- SHOOT SUIT X-L GREY HHL ALL PURPOSE COVERALL (6122099XL)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1102008)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1103375)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401078)
- 3M DBI-SALA Fall Protection Harness, Vest Style, XL (1113199)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113154)
- 3M DBI-SALA Arc Flash Full Body Harness, M, Kevlar(R)/Nomex(R) (1103071)
- GEMTOR Full Body Harness, Vest Style, Universal (VP102-2)
- 3M Dbi-Sala Harnesses