Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, 2XL, Polyester
Mfr # 1113013
Zoro # G403953061
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application General Use
- Weight Capacity 420 lb
- Harness D-Ring Material Aluminum
- Padding Location Back, Leg
- Webbing Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1113013
- Zoro # G403953061
- UPC # 840779034505
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Gray - 2XL |
Details
Harness Application | General Use |
Weight Capacity | 420 lb |
Harness D-Ring Material | Aluminum |
Padding Location | Back, Leg |
Webbing Material | Polyester |
Chest Strap Buckles | Quick-Connect |
Series | ExoFit(TM) X300 |
Standards | ANSI Z359.11, OSHA 1910.140, OSHA 1926.502 |
Harness Style | Vest |
Features | Anti-Sliding Dorsal D-Ring Pad, Auto-Resetting Lanyard Keeper, Integrated Easy-Link SRL Adapter, Low-Profile Suspension Trauma Strap Design, Revolving Torso Adapter |
D-Ring Locations | Back |
Includes Padding | Yes |
Harness Color | Gray |
With Belt | No |
Torso Adjustment | Revolver |
RFID Equipped | Yes |
Hardware Material | Aluminum, Steel |
Harness Sizing | 2XL |
Item | Fall Protection Harness |
Webbing Coating | Polyester |
Leg Strap Buckles | Quick-Connect |
ANSI Standards Met | ANSI Z359.11 |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry, ANSI Standards Met ANSI Z359.11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Arrow Traffic Sign, 24 in Height, 48 in Width, Aluminum, Horizontal Rectangle, No Text (W1-6-BO-48HA)
- TENACTIV Work Gloves, Nitrile, 2XL, Red/Gray, PR (S18WTLFN-11)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV RG 52)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (44-3445)
- 3M DBI-SALA Fall Protection Harness, 3XL, Polyester (1113014)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113007)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113070)
- 3M DBI-SALA Arc Flash Rescue Full Body Harness, L, Nylon (1110841)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1112581)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402117)
- MSA SAFETY Fall Protection Harness, Vest Style, XL (10206063)
- 3M Dbi-Sala Harnesses